Motion
FM-45.38

Facom
FM-45.38

Open End Wrench - 38 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632334
MFR #FM-45.38
List Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-45.38

Open End Wrench - 38 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632334
MFR #FM-45.38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.02/each for your price

Overview

Mfr description
FM-45.38 WR OE SGL END 38MM

Specifications

  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    38 mm
  • Overall Length
    300 mm
  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Style
    Flat
  • Head Thickness
    13 mm
  • Outer Head Width
    74 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text