Motion
FM-45.41

Facom
FM-45.41

Open End Wrench - 41 mm, Single End, Steel Material, Burnished Finish
Mi Item #03632335
MFR #FM-45.41
Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-45.41

Open End Wrench - 41 mm, Single End, Steel Material, Burnished Finish
Mi Item #03632335
MFR #FM-45.41

Mfr description
FM-45.41 WR OE SGL END 41MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.02/each

Specifications

Dimensions

  • Head Thickness
    13.5 mm
  • Outer Head Width
    85.5 mm
  • Overall Length
    346 mm
  • Wrench Size
    41 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)