1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FM-45.55
Open End Wrench - 55 mm, Single End, Steel Material, Burnished Finish
MI ITEM #
03632338
MFR #
FM-45.55
Price
$86.32
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
Facom FM-45.55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FM-45.55
Open End Wrench - 55 mm, Single End, Steel Material, Burnished Finish
MI ITEM #
03632338
MFR #
FM-45.55
Mfr description
FM-45.55 WR OE SGL END 55MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$86
.32
/each
Add to Cart
Specifications
Dimensions
Head Thickness
16 mm
Outer Head Width
112.5 mm
Overall Length
460 mm
Wrench Size
55 mm
Details
Body Material
Steel
Finish Coating
Burnished
Handle Style
Flat
Measurement System
Metric
Number Of Ends
Single End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items