Motion
FM-45.65

Facom
FM-45.65

Open End Wrench - 65 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632340
MFR #FM-45.65
Price$139.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-45.65

Open End Wrench - 65 mm, Single End, Steel Material, Burnished Finish
MI ITEM #03632340
MFR #FM-45.65

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.43/each

Specifications

Dimensions

  • Head Thickness
    18 mm
  • Outer Head Width
    130.5 mm
  • Overall Length
    518 mm
  • Wrench Size
    65 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Burnished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Single End

Overview

Mfr description
FM-45.65 WR OE SGL END 65MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought