1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FM-46.10AVSE
Open End Wrench - 10 mm, Single End, Steel Material
MI ITEM #
03632343
MFR #
FM-46.10AVSE
Price
$42.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
Facom FM-46.10AVSE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FM-46.10AVSE
Open End Wrench - 10 mm, Single End, Steel Material
MI ITEM #
03632343
MFR #
FM-46.10AVSE
Mfr description
FM-46.10AVSE WR COMB 1000V SE 10MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.93
/each
Add to Cart
Specifications
Dimensions
Head Thickness
23/64 in
Outer Head Width
63/64 in
Overall Length
5-1/8 in
Wrench Size
10 mm
Details
Body Material
Steel
Handle Style
Flat
Measurement System
Metric
Number Of Ends
Single End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items