Motion
FM-46.11AVSE

Facom
FM-46.11AVSE

Open End Wrench - 11 mm, Single End, Steel Material
MI ITEM #03632344
MFR #FM-46.11AVSE
List Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-46.11AVSE

Open End Wrench - 11 mm, Single End, Steel Material
MI ITEM #03632344
MFR #FM-46.11AVSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.93/each for your price

Overview

Mfr description
FM-46.11AVSE WR COMB 1000V SE 11MM

Specifications

  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    11 mm
  • Overall Length
    5-5/16 in
  • Body Material
    Steel
  • Handle Style
    Flat
  • Head Thickness
    25/64 in
  • Outer Head Width
    1-9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought