1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FM-46.17AVSE
Open End Wrench - 17 mm, Single End, Steel Material
MI ITEM #
03632350
MFR #
FM-46.17AVSE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
Facom FM-46.17AVSE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FM-46.17AVSE
Open End Wrench - 17 mm, Single End, Steel Material
MI ITEM #
03632350
MFR #
FM-46.17AVSE
Mfr description
FM-46.17AVSE WR COMB 1000V SE 17MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Thickness
15/32 in
Outer Head Width
1-39/64 in
Overall Length
7-3/32 in
Wrench Size
17 mm
Details
Body Material
Steel
Handle Style
Flat
Measurement System
Metric
Number Of Ends
Single End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items