Motion
FM-54.M1B

Facom
FM-54.M1B

Handle - For Use With 54A.24 Offset Ring Wrench, 54A.30 Offset Ring Wrench
Mi Item #03632356
MFR #FM-54.M1B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54.M1B

Handle - For Use With 54A.24 Offset Ring Wrench, 54A.30 Offset Ring Wrench
Mi Item #03632356
MFR #FM-54.M1B

Mfr description
FM-54.M1B HDL WR OBH 460MM
  • Satin finish provides corrosion resistance and a slip resistant grip
  • The handle can be attached to provide increased leverage for final tightening
  • Use with FM-54A Leverage Wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    460 mm

Details

  • Finish Coating
    Chrome
  • For Use With
    54A.24 Offset Ring Wrench, 54A.30 Offset Ring Wrench
  • Manufacturer Upc Number
    662679983024
  • Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)