Specifications
Dimensions
- Size610 mm
Details
- Finish CoatingChrome
- For Use With54A.32 Offset Ring Wrench, 54A.36 Offset Ring Wrench, 54A.41 Offset Ring Wrench
- Manufacturer Upc Number662679983031
- TypeHandle
Overview
Mfr description
FM-54.M2B HDL WR OBH 610MM
- Wrench, Leverage Handle 23-1/2-inch
- Removable handle
- Satin finish provides corrosion resistance and a slip resistant grip