Specifications
Dimensions
- Size760 mm
Details
- Finish CoatingChrome
- For Use With54A.46 Offset Ring Wrench, 54A.50 Offset Ring Wrench, 54A.55 Offset Ring Wrench
- Manufacturer Upc Number662679983048
- TypeHandle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)