Motion
FM-54.P9M

Facom
FM-54.P9M

Ring Wrench Set - 8 PC, Offset-Ring Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632360
MFR #FM-54.P9M
List Price$1,483.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54.P9M

Ring Wrench Set - 8 PC, Offset-Ring Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632360
MFR #FM-54.P9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,483.34/each for your price

Overview

Mfr description
FM-54.P9M SET WR OFF BOX HDL 11PC

Specifications

  • Wrench Set Type
    Offset-Ring
  • Number Of Pieces
    8
  • Handle Style
    Plain
  • Head Angle
    Offset
  • Wrench Size Range
    24 to 55 mm
  • Included Accessories
    (3) Handles
  • Measurement System
    Metric
  • Overall Length
    180 mm, 200 mm, 235 mm, 245 mm, 265 mm, 280 mm, 290 mm, 300 mm
  • Wrench Sizes
    24 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm
  • Weight
    55.00 lbs
  • Finish Coating
    Polished Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought