Motion
FM-54A.30

Facom
FM-54A.30

Standard Box Wrench - Metric, 30 mm Wrench Size, Single End
Mi Item #03632362
MFR #FM-54A.30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.30

Standard Box Wrench - Metric, 30 mm Wrench Size, Single End
Mi Item #03632362
MFR #FM-54A.30

Mfr description
FM-54A.30 WR OFF BOX HDL 30MM
  • Wrench, Leverage 30 mm
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Separate removable handle used when extra leverage is needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    18 mm
  • Outer Head Width
    48 mm
  • Overall Length
    200 mm
  • Weight
    1.12 lbs
  • Wrench Size
    30 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Handle Style
    Tubular
  • Manufacturer Upc Number
    662679982928
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)