Motion
FM-54A.32

Facom
FM-54A.32

Standard Box Wrench - Metric, 32 mm Wrench Size, Single End
MI ITEM #03632363
MFR #FM-54A.32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.32

Standard Box Wrench - Metric, 32 mm Wrench Size, Single End
MI ITEM #03632363
MFR #FM-54A.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-54A.32 WR OFF BOX HDL 32MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    32 mm
  • Overall Length
    235 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    18 mm
  • Outer Head Width
    49 mm
  • Angle of Offset
    30 °
  • Weight
    1.60 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought