Motion
FM-54A.36

Facom
FM-54A.36

Standard Box Wrench - Metric, 36 mm Wrench Size, Single End
Mi Item #03632364
MFR #FM-54A.36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.36

Standard Box Wrench - Metric, 36 mm Wrench Size, Single End
Mi Item #03632364
MFR #FM-54A.36

Mfr description
FM-54A.36 WR OFF BOX HDL 36MM
  • Wrench, Leverage 36 mm
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Separate removable handle used when extra leverage is needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    20 mm
  • Outer Head Width
    54 mm
  • Overall Length
    245 mm
  • Weight
    1.78 lbs
  • Wrench Size
    36 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Handle Style
    Tubular
  • Manufacturer Upc Number
    662679982942
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)