Motion
FM-54A.46

Facom
FM-54A.46

Standard Box Wrench - Metric, 46 mm Wrench Size, Single End
MI ITEM #03632366
MFR #FM-54A.46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.46

Standard Box Wrench - Metric, 46 mm Wrench Size, Single End
MI ITEM #03632366
MFR #FM-54A.46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-54A.46 WR OFF BOX HDL 46MM
  • Sold Individually

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    46 mm
  • Overall Length
    280 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    23 mm
  • Outer Head Width
    69 mm
  • Angle of Offset
    30 °
  • Manufacturer Upc Number
    662679982966
  • Weight
    2.61 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought