Motion
FM-54A.50

Facom
FM-54A.50

Standard Box Wrench - Metric, 50 mm Wrench Size, Single End
MI ITEM #03632367
MFR #FM-54A.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.50

Standard Box Wrench - Metric, 50 mm Wrench Size, Single End
MI ITEM #03632367
MFR #FM-54A.50

Mfr description
FM-54A.50 WR OFF BOX HDL 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    25.5 mm
  • Outer Head Width
    76 mm
  • Overall Length
    290 mm
  • Weight
    3.07 lbs
  • Wrench Size
    50 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Handle Style
    Tubular
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)