Motion
FM-54A.55

Facom
FM-54A.55

Standard Box Wrench - Metric, 55 mm Wrench Size, Single End
MI ITEM #03632368
MFR #FM-54A.55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-54A.55

Standard Box Wrench - Metric, 55 mm Wrench Size, Single End
MI ITEM #03632368
MFR #FM-54A.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    28 mm
  • Outer Head Width
    81 mm
  • Overall Length
    300 mm
  • Weight
    3.33 lbs
  • Wrench Size
    55 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Handle Style
    Tubular
  • Manufacturer Upc Number
    662679982980
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
FM-54A.55 WR OFF BOX HDL 55MM
  • Sold Individually

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought