Motion
FM-57.16X18

Facom
FM-57.16X18

Standard Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #03632391
MFR #FM-57.16X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-57.16X18

Standard Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #03632391
MFR #FM-57.16X18

Mfr description
FM-57.16X18 WR BOX OBST 16X18MM
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Half-moon shape helps improve access to hidden, difficult to reach locations
  • 12-point box end allows for fine indexing, helping to improve speed and access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    9.5 x 10 mm
  • Outer Head Width
    24 x 27 mm
  • Overall Length
    200 mm
  • Weight
    0.45 lbs
  • Wrench Size
    16 x 18 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Manufacturer Upc Number
    662679982881
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)