Motion
FM-59.10X11

Facom
FM-59.10X11

Standard Box Wrench - Metric, 10 x 11 mm Wrench Size, Double End
MI ITEM #03632394
MFR #FM-59.10X11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-59.10X11

Standard Box Wrench - Metric, 10 x 11 mm Wrench Size, Double End
MI ITEM #03632394
MFR #FM-59.10X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-59.10X11 WR BOX STR 10X11MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    10 x 11 mm
  • Overall Length
    128 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    6.4 mm
  • Outer Head Width
    15.5 x 16.5 mm
  • Angle of Offset
    30 °
  • Weight
    0.15 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought