Motion
FM-59.21X23

Facom
FM-59.21X23

Standard Box Wrench - Metric, 21 x 23 mm Wrench Size, Double End
MI ITEM #03632399
MFR #FM-59.21X23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-59.21X23

Standard Box Wrench - Metric, 21 x 23 mm Wrench Size, Double End
MI ITEM #03632399
MFR #FM-59.21X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    11.6 mm
  • Outer Head Width
    31.2 x 33.8 mm
  • Overall Length
    217 mm
  • Weight
    0.52 lbs
  • Wrench Size
    21 x 23 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
FM-59.21X23 WR BOX STR 21X23MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought