Motion
FM-59.22X24

Facom
FM-59.22X24

Standard Box Wrench - Metric, 22 x 24 mm Wrench Size, Double End
MI ITEM #03632400
MFR #FM-59.22X24
List Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-59.22X24

Standard Box Wrench - Metric, 22 x 24 mm Wrench Size, Double End
MI ITEM #03632400
MFR #FM-59.22X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.28/each for your price

Overview

Mfr description
FM-59.22X24 WR BOX STR 22X24MM
  • Slim rings and short shank for clearance
  • 12-point box ends allow for fine indexing, helping to improve speed and access
  • Features: Straight pattern
  • Fits 4, 6 and 12-point fasteners
  • Stanley Proto - FM-59.22 by 24

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    22 x 24 mm
  • Overall Length
    217 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    11.6 mm
  • Outer Head Width
    31.2 x 33.9 mm
  • Angle of Offset
    30 °
  • Manufacturer Upc Number
    662679982782
  • Weight
    0.51 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought