Motion
FM-66A.10X11

Facom
FM-66A.10X11

Solid Socket Wrench, Flex End Shaft, Overall Length: 194.5mm, Metric, Double End, Socket Points: 12 PT
Mi Item #03632406
MFR #FM-66A.10X11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-66A.10X11

Solid Socket Wrench, Flex End Shaft, Overall Length: 194.5mm, Metric, Double End, Socket Points: 12 PT
Mi Item #03632406
MFR #FM-66A.10X11

Mfr description
FM-66A.10X11 WR DBL SKT 12PT 10X11MM
  • Flex head allows torque to be applied even at unusual angles and tight situation
  • Spring-steadied pivoting 12-point socket.
  • Strength to ISO 1711-1, DIN 899, NF ISO 1711-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    194.5 mm
  • Socket Depth
    18 mm
  • Socket Size
    10 mm, 11 mm

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    662679983093
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Shaft Style
    Flex End
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)