1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Facom
FM-76.16
Solid Socket Wrench, 90° Offset Shaft, Overall Length: 178mm, Metric, Double End, Socket Points: 12 PT, 6 PT
MI ITEM #
03632427
MFR #
FM-76.16
Price
$32.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Solid Socket Wrenches
Facom FM-76.16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FM-76.16
Solid Socket Wrench, 90° Offset Shaft, Overall Length: 178mm, Metric, Double End, Socket Points: 12 PT, 6 PT
MI ITEM #
03632427
MFR #
FM-76.16
Mfr description
FM-76.16 WR 90 SKT 6X12PT 16MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.93
/each
Add to Cart
Specifications
Dimensions
Overall Length
178 mm
Socket Depth
16 mm
Socket Size
16 mm
Details
Finish Coating
Satin Chrome
Measurement System
Metric
Number Of Ends
Double End
Shaft Style
90° Offset
Socket Points
12 PT, 6 PT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items