Motion
FM-76.19

Facom
FM-76.19

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 204mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632430
MFR #FM-76.19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-76.19

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 204mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632430
MFR #FM-76.19

Mfr description
FM-76.19 WR 90 SKT 6X12PT 19MM
  • Wrench, Angled Open-Socket 12 Pt x 6 Pt 19 mm
  • Satin finish
  • Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    204 mm
  • Socket Depth
    19 mm
  • Socket Size
    19 mm

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    662679981914
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Shaft Style
    90° Offset
  • Socket Points
    12 PT, 6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)