Motion
FM-76.28

Facom
FM-76.28

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 290mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632439
MFR #FM-76.28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-76.28

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 290mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632439
MFR #FM-76.28

Mfr description
FM-76.28 WR 90 SKT 6X12PT 28MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    290 mm
  • Socket Depth
    28 mm
  • Socket Size
    28 mm

Details

  • Finish Coating
    Satin Chrome
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Shaft Style
    90° Offset
  • Socket Points
    12 PT, 6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)