Motion
FM-76.6

Facom
FM-76.6

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 102mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632449
MFR #FM-76.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-76.6

Solid Socket Wrench, 90° Offset Shaft, Overall Length: 102mm, Metric, Double End, Socket Points: 12 PT, 6 PT
Mi Item #03632449
MFR #FM-76.6

Mfr description
FM-76.6 WR 90 SKT 6X12PT 6MM
  • Steel
  • Angle and through-hole design accommodates threaded rods or a bar for extra leverage without affecti
  • Deep recess at one end and open-end socket at the other fit over protruding studs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    102 mm
  • Socket Depth
    6 mm
  • Socket Size
    6 mm

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    662679981785
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Shaft Style
    90° Offset
  • Socket Points
    12 PT, 6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)