Motion
FM-83.10AVSE

Facom
FM-83.10AVSE

Hex Key - 10 mm Hex Size, Short L Shape, 4-59/64 in Blade Length, Alloy Steel
MI ITEM #03632484
MFR #FM-83.10AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-83.10AVSE

Hex Key - 10 mm Hex Size, Short L Shape, 4-59/64 in Blade Length, Alloy Steel
MI ITEM #03632484
MFR #FM-83.10AVSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-83.10AVSE HEX KEY 1000V SE 10MM

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    4-59/64 in
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought