Motion
FT-602.AVSE

Facom
FT-602.AVSE

Hand Hacksaw, Blade Length: 12", Overall Length: 18-1/2", Blade(s) Included: 12" Bi-Metal, Adjustable Tension
Mi Item #03632665
MFR #FT-602.AVSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FT-602.AVSE

Hand Hacksaw, Blade Length: 12", Overall Length: 18-1/2", Blade(s) Included: 12" Bi-Metal, Adjustable Tension
Mi Item #03632665
MFR #FT-602.AVSE

Mfr description
FT-602.AVSE HACKSAW FRAME 1000V SE
  • Technical Specification Item Insulated Hacksaw Length 18-1/2 Blade Length 12 Tether Capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Length
    18-1/2 in
  • Teeth Per Inch
    18

Details

  • Applications
    For cutting
  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal
  • Built In Blade Storage
    Storage Not Built In
  • Frame Material
    Bi-Metal
  • Manufacturer Upc Number
    662679984236
  • Product Types
    Insulated Hacksaw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)