Motion
11-937L
Replacement Blade - Number of Blades: 50, Thickness: 0.024 in
MI ITEM #03632780
MFR #11-937L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Number of Blades: 50, Thickness: 0.024 in
MI ITEM #03632780
MFR #11-937L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11-937L DRYWALL ASB UTILITY BLADES W/DIS

Specifications

  • Number Of Blades
    50
  • Single Or Double Edged
    Single
  • Thickness
    0.024 in
  • UPC_NO
    076174783513
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text