Specifications
Dimensions
- Thickness0.032 in
Details
- Finish CoatingNone
- MaterialAlloy Steel
- Number Of Blades70
- Single Or Double EdgedSingle
- UPC_NO076174781618
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)