Motion
47-443
Chalk Line or Refill, Chalk Color: Blue, Refill Container Size: 8oz, Handle Included, Line Length: 100ft
MI ITEM #03632804
MFR #47-443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chalk Line or Refill, Chalk Color: Blue, Refill Container Size: 8oz, Handle Included, Line Length: 100ft
MI ITEM #03632804
MFR #47-443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Line Length
    100 ft
  • Refill Container Size
    8 oz
  • Weight
    0.66 lbs

Details

  • Additional Details
    Sliding Door For Easy Filling
  • Chalk Color
    Blue
  • Frame Material
    ABS
  • Handle
    Handle Included

Overview

Mfr description
47-443 CHALK REEL W/ LINE LEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought