Motion
51-165
Straight Claw Hammer - Steel Head Material, 1-19/32 in Face Diameter, Steel with Comfort Grip Handle Style, 20 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #03632808
MFR #51-165
Price$49.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Claw Hammer - Steel Head Material, 1-19/32 in Face Diameter, Steel with Comfort Grip Handle Style, 20 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #03632808
MFR #51-165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.02/each

Specifications

Dimensions

  • Face Diameter
    1-19/32 in
  • Head Length
    5-3/4 in
  • Head Weight
    20 oz
  • Overall Length
    13-1/2 in
  • Weight
    2.06 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Smooth
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174511659
  • Vibration Resistance
    Anti-Vibration

Overview

Mfr description
51-165 SMOOTH NAILING HAMMER RC 20OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought