Motion
51-169
Straight Claw Hammer - Steel Head Material, 1-3/8 in Face Diameter, Steel with Comfort Grip Handle Style, 28 oz Head Weight, 16 in Overall Length
Mi Item #03632815
MFR #51-169
Price$63.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Claw Hammer - Steel Head Material, 1-3/8 in Face Diameter, Steel with Comfort Grip Handle Style, 28 oz Head Weight, 16 in Overall Length
Mi Item #03632815
MFR #51-169

Mfr description
51-169 CHECKERED FRAMING HAMMER RC 28OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.41/each

Specifications

Dimensions

  • Face Diameter
    1-3/8 in
  • Head Length
    6-1/4 in
  • Head Weight
    28 oz
  • Overall Length
    16 in
  • Weight
    2.71 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Checkered
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174511697
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)