1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
92-645
3/8 in Extendable Set
Mi Item #
03632836
MFR #
92-645
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
STANLEY TRADE TOOLS 92-645
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
92-645
3/8 in Extendable Set
Mi Item #
03632836
MFR #
92-645
Mfr description
92-645 SET EXT 3/8" DR RATCHET
Extendable handle technology allows for handle extension from 10" to 15" and 5 locking positions.
60-tooth gear system for low ratcheting arc swing and high-torque ratcheting.
Flexible locking head for operation in limited access areas.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Details
Additional Details
Extendable Handle
Finish Coating
Chrome
Material
Alloy Steel
Number of Sockets
9 PC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items