Motion
92-824
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #03632839
MFR #92-824
Price$134.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #03632839
MFR #92-824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.65/each

Specifications

Dimensions

  • Socket Sizes
    3/8", 1/4"

Details

  • Astm F1505 01 Compliant
    No
  • Finish Coating
    Black Chrome
  • IEC 60900 Compliant
    No
  • Included Accessories
    Blow Molded Case
  • Material
    Chrome
  • Measurement System
    Imperial
  • NFPA 70E Compliant
    No
  • Number Of Pieces
    69
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174928242

Overview

Mfr description
92-824 69PC SOCKET SET BLACK CHROME
  • Black chrome finish for anti-corrosion protection and attractive appearance
  • Laser-etched markings for size visibility
  • Quick release switch and reversible mechanism for easy operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought