Motion
92-839
Advanced Maintenance Tool Set - 8 PT Socket Points, Number of Sockets: 7 PC
MI ITEM #03632840
MFR #92-839
Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advanced Maintenance Tool Set - 8 PT Socket Points, Number of Sockets: 7 PC
MI ITEM #03632840
MFR #92-839

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.31/each

Specifications

Dimensions

  • Contents
    Combination Wrenches 1/4-in Dr. Pear Head Ratchet, 3/8-in Dr. Pear Head Ratchet, 1/4-in Dr. 3-in Extension Bar, 3/8-in Dr. 6-in Extension Bar, 1/4-in Dr. Spinner Handle, Specialty Bits, Bit Adapter, Blow Molded Carry Case
  • Socket Sizes
    1/4-in, 3/8-in, 3/8-in, 5/8-in

Details

  • Astm F1505 01 Compliant
    Not Tested
  • Case Included
    Yes
  • Finish Coating
    Black chrome
  • IEC 60900 Compliant
    Not Tested
  • Includes
    Driver
  • Material
    Steel
  • NFPA 70E Compliant
    Not Tested
  • Number Of Pieces
    99
  • Number of Sockets
    7 PC
  • Socket Points
    8 PT
  • UPC_NO
    076174928396

Overview

Mfr description
92-839 99PC SOCKET SET BLACK CHROME
  • Meets or exceeds ANSI standards for sockets and ratchets
  • Max-drive design provides 15% more torque
  • Black chrome offers sharper appearance and better corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought