Motion
10-510
FatMax Utility Knife or Razor Blade - Steel
MI ITEM #03632848
MFR #10-510
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Utility Knife or Razor Blade - Steel
MI ITEM #03632848
MFR #10-510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.68/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Overall Length
    8.0000 in
  • Weight
    0.34 lbs
  • Width
    5-1/2 in

Details

  • Additional Details
    Slip Resistant Handle
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Hook Knife
  • UPC_NO
    076174105100

Overview

Mfr description
10-510 HOOK KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought