Motion
10-817
FatMax Xtreme 25mm Snap-Off Blade Utility Knife - Snap Off, Stainless Steel, Bright Color
Mi Item #03632852
MFR #10-817
Price$27.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Xtreme 25mm Snap-Off Blade Utility Knife - Snap Off, Stainless Steel, Bright Color
Mi Item #03632852
MFR #10-817

Mfr description
10-817 SNAP-OFF CARTRIDGE KNIFE 25MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.22/each

Specifications

Dimensions

  • Overall Length
    8.0000 in, 203.20 mm
  • Weight
    0.78 lbs
  • Width
    0.9840 in, 25 mm

Details

  • Additional Details
    Locking Blade
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Material
    Stainless Steel
  • Blade Type
    Snap Off
  • Body Material
    Silver
  • Color
    Bright
  • Description
    25mm STANLEY FATMAX Xtreme Snap Blade Knife.
  • Dispenser
    Not a Dispenser
  • Finish Coating
    Textured Die Cast
  • Handle Color
    Silver
  • Handle Material
    Die Cast Metal
  • Handle Type
    Textured Grip
  • Knife Type
    Snap Off
  • Material
    Stainless Steel
  • Number Of Blades
    4
  • Number Of Blades Included
    4
  • Number Of Pieces
    5
  • Replacement Blade
    25 mm Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Tool Material
    Die-Cast Metal
  • Type
    Snap Off
  • UPC_NO
    076174108170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)