1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
16-227
Center Punch - 1/4 in Point Diameter, 4 in Overall Length, Hex Handle/Body Style
MI ITEM #
03632862
MFR #
16-227
Price
$3.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Center Punches
STANLEY TRADE TOOLS 16-227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
16-227
Center Punch - 1/4 in Point Diameter, 4 in Overall Length, Hex Handle/Body Style
MI ITEM #
03632862
MFR #
16-227
Mfr description
16-227 CENTER PUNCH 1/4"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.78
/each
Add to Cart
Specifications
Dimensions
Overall Length
4 in
Point Diameter
1/4 in
Weight
0.18 lbs
Details
Automatic
Not Automatic
Corrosion Resistant
Corrosion-Resistant
Finish Coating
Yellow Powder Coated
Handle/Body Style
Hex
UPC_NO
076174162271
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items