Motion
16-228
Center Punch - 5/16 in Point Diameter, 4-1/2 in Overall Length, Hex Handle/Body Style
MI ITEM #03632863
MFR #16-228
List Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5/16 in Point Diameter, 4-1/2 in Overall Length, Hex Handle/Body Style
MI ITEM #03632863
MFR #16-228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.02/each for your price

Overview

Mfr description
16-228 CENTER PUNCH 5/16"

Specifications

  • Overall Length
    4-1/2 in
  • Handle/Body Style
    Hex
  • Automatic
    Not Automatic
  • Point Diameter
    5/16 in
  • Finish Coating
    Yellow Powder Coated
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    076174162288
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text