Motion
16-233
Pin Punch - 3/16 in Point Diameter, 6 in Overall Length, Hex Handle/Body Style
Mi Item #03632868
MFR #16-233
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 3/16 in Point Diameter, 6 in Overall Length, Hex Handle/Body Style
Mi Item #03632868
MFR #16-233

Mfr description
16-233 PIN PUNCH 3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Point Diameter
    3/16 in

Details

  • Finish Coating
    Powder Coated
  • Handle/Body Style
    Hex
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)