Overview
Mfr description
16-236 PRICK PUNCH 3/8"
Specifications
- Overall Length5-1/2 in
- Handle/Body StyleHex
- Point Diameter3/8 in
- Finish CoatingPowder Coated
- Non SparkingNot Non-Sparking
- UPC_NO076174162363
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data