Motion
16-299
Cold Chisel Set - Number of Chisels 3, 6-3/4 in Maximum Overall Length
MI ITEM #03632885
MFR #16-299
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel Set - Number of Chisels 3, 6-3/4 in Maximum Overall Length
MI ITEM #03632885
MFR #16-299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.60/each

Specifications

Dimensions

  • Maximum Cutting Width
    1/2 in
  • Maximum Overall Length
    6-3/4 in
  • Minimum Cutting Width
    3/8 in
  • Minimum Overall Length
    5-9/16 in

Details

  • Chisel Type
    Cold
  • Includes
    5/8" x 6-3/4" Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    3
  • Shank Shape
    Hex

Overview

Mfr description
16-299 COLD CHISEL & PUNCH SET 12PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought