1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
16-332
FatMax Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 12 in OAL
MI ITEM #
03632890
MFR #
16-332
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
STANLEY TRADE TOOLS 16-332
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
16-332
FatMax Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 12 in OAL
MI ITEM #
03632890
MFR #
16-332
Mfr description
16-332 COLD CHISEL W/ HAND GUARD 1"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cutting Width
1 in
Overall Length
12 in
Weight
1.99 lbs
Details
Chisel Type
Cold
Handle/Head Style
Slip-Resistant
Includes Hand Guard
Includes Hand Guard
Shank Shape
Hex
UPC_NO
076174163322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items