Motion
17-202
Mi Item #03632891
MFR #17-202
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03632891
MFR #17-202

Mfr description
17-202 BACK SAW 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Blade Length
    14 in
  • Overall Length
    18-1/4 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Non-Slip Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    13
  • UPC_NO
    076174172027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)