Motion
43-525
MI ITEM #03632899
MFR #43-525
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03632899
MFR #43-525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.97/each

Specifications

Dimensions

  • Length
    24 in

Details

  • Accuracy
    0.0005 in/in
  • Color
    Silver
  • Frame Material
    Aluminum
  • Level Type
    Box Beam
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Milled
  • Number Of Vials
    3
  • UPC_NO
    076174435252
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
43-525 BOX BEAM LEVEL MAGNETIC 24"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought