Motion
43-548
Mi Item #03632900
MFR #43-548
Price$42.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03632900
MFR #43-548

Mfr description
43-548 BOX BEAM LEVEL 48"
  • Block vials provide maximum accuracy of 0.0005”/inch (0.5 mm/m)
  • MaxEdge™ bridged center vial for continuous marking surface and durability
  • Single-piece, aluminum box-beam structure for durability and accuracy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.46/each

Specifications

Dimensions

  • Length
    48 in

Details

  • Accuracy
    0.0005 in/in
  • Color
    Yellow
  • Frame Material
    Aluminum
  • Level Type
    Box Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174435481
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)