Motion
43-572
Mi Item #03632902
MFR #43-572
Price$89.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03632902
MFR #43-572

Mfr description
43-572 BOX BEAM LEVEL 72"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.04/each

Specifications

Dimensions

  • Length
    72 in

Details

  • Accuracy
    0.0005 in/in
  • Color
    Yellow
  • Frame Material
    Aluminum
  • Level Type
    Box Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174435726
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)