Motion
47-442
Mi Item #03632911
MFR #47-442
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03632911
MFR #47-442

Mfr description
47-442 CHALK REEL W/BLUE CHALK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Line Length
    100 ft
  • Refill Container Size
    8 oz
  • Weight
    0.69 lbs

Details

  • Additional Details
    Sliding Door For Easy Filling
  • Chalk Color
    Blue
  • Frame Material
    ABS
  • Handle
    Handle Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)