1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
47-460
Chalk Line or Refill, Handle Included, Line Length: 100ft, Frame Material: ABS
MI ITEM #
03632912
MFR #
47-460
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
STANLEY TRADE TOOLS 47-460
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
47-460
Chalk Line or Refill, Handle Included, Line Length: 100ft, Frame Material: ABS
MI ITEM #
03632912
MFR #
47-460
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Line Length
100 ft
Weight
0.50 lbs
Details
Additional Details
Sliding Door For Easy Filling
Frame Material
ABS
Handle
Handle Included
Overview
Mfr description
47-460 POWERWINDER CHALK REEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought